Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union

  • Mfr # 0705-06-06

  • Zoro # G215457443


product price:  $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

Length
1.41 in
Fitting Shape
Straight Thread Union
Fitting Material
Steel
Fitting Thread Type 2
SAE Adjustable Male O-Ring Boss
Fitting Thread Size 1
9/16-18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0705-06-06
Zoro #
G215457443
UPC #
-
Country of Origin
China

Dimensions

Length
1.41 in
Fitting Thread Size 1
9/16-18 in
Fitting Thread Size 2
9/16-18 in
Outside Dia.
0.38 in

Details

Fitting Shape
Straight Thread Union
Fitting Material
Steel
Fitting Thread Type 2
SAE Adjustable Male O-Ring Boss
Fitting Thread Type 1
SAE Male O-Ring Boss

Description

Fitting Shape: StraightHydraulic Fitting Connection Type: 3/8 In. Male ORB; 3/8 In. Adjustable Male ORBAlso known as 3474-06-06-NWO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.