
Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union
Mfr # 0705-10-10
Zoro # G215457337
product price:Â $5.15
/ea
Sold in multiples of 4 for $20.60
Key Features
Length
1.81 in
Fitting Shape
Straight Thread Union
Fitting Material
Steel
Fitting Thread Type 1
SAE Male O-Ring Boss
Fitting Thread Type 2
SAE Adjustable Male O-Ring Boss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0705-10-10
Zoro #
G215457337
UPC #
-
Country of Origin
China
Dimensions
Length
1.81 in
Fitting Thread Size 2
7/8-14 in
Outside Dia.
0.63 in
Fitting Thread Size 1
7/8-14 in
Details
Fitting Shape
Straight Thread Union
Fitting Material
Steel
Fitting Thread Type 1
SAE Male O-Ring Boss
Fitting Thread Type 2
SAE Adjustable Male O-Ring Boss
Description
Fitting Shape: StraightHydraulic Fitting Connection Type: 5/8 In. Male ORB; 5/8 In. Adjustable Male ORBAlso known as 3474-10-10-NWO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.