
Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union
Mfr # 0705-20-20
Zoro # G515457310
product price:Â $14.89
/eaKey Features
Length
2.13 in
Fitting Shape
Straight Thread Union
Fitting Material
Steel
Fitting Thread Type 1
SAE Male O-Ring Boss
Fitting Thread Type 2
SAE Adjustable Male O-Ring Boss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0705-20-20
Zoro #
G515457310
UPC #
-
Country of Origin
China
Dimensions
Length
2.13 in
Fitting Thread Size 2
1-5/8-12 in
Outside Dia.
1.25 in
Fitting Thread Size 1
1-5/8-12 in
Details
Fitting Shape
Straight Thread Union
Fitting Material
Steel
Fitting Thread Type 1
SAE Male O-Ring Boss
Fitting Thread Type 2
SAE Adjustable Male O-Ring Boss
Description
Fitting Shape: StraightHydraulic Fitting Connection Type: 1-1/4 In. Male ORB; 1-1/4 In. Adjustable Male ORBAlso known as 3474-20-20-NWO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.