
NPT Pipe Bushing 1/2in. Male Pipe X 1/4in. Female Pipe
Mfr # 1120-08-04
Zoro # G015457407
product price: $1.95
/eaSold in multiples of 7 for $13.65
Key Features
Length
1.1 in
Fitting Shape
NPT Pipe Bushing
Fitting Material
Steel
Fitting Thread Size 2
1/4-18 in
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1120-08-04
Zoro #
G015457407
UPC #
-
Country of Origin
China
Dimensions
Length
1.1 in
Fitting Thread Size 2
1/4-18 in
Fitting Thread Size 1
1/2-14 in
Outside Dia.
0.5 in
Details
Fitting Shape
NPT Pipe Bushing
Fitting Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Description
Fitting Shape: Reducer BushingThread Type 1: 1/2 Male NPTFThread Type 2: 1/4 Female NPTFAlso known as 5406-08-04
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.