Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NPT Pipe Bushing 1/2in. Male Pipe X 3/8in. Female Pipe

  • Mfr # 1120-08-06

  • Zoro # G815457485


product price: $2.29
/ea
Sold in multiples of 6 for $13.74

Key Features

Length
1.1 in
Fitting Shape
NPT Pipe Bushing
Fitting Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Size 2
3/8-18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120-08-06
Zoro #
G815457485
UPC #
-
Country of Origin
China

Dimensions

Length
1.1 in
Fitting Thread Size 2
3/8-18 in
Fitting Thread Size 1
1/2-14 in
Outside Dia.
0.5 in

Details

Fitting Shape
NPT Pipe Bushing
Fitting Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT

Description

Fitting Shape: Reducer BushingThread Type 1: 1/2 Male NPTFThread Type 2: 3/8 Female NPTFAlso known as 5406-08-06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.