
Straight Thread Connector, 1-1/4in. Male JIC, 1in. Male O-Ring Boss
Mfr # 0700-20-16
Zoro # G815457362
product price:Â $10.69
/eaKey Features
Length
2.2 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Size 2
1-5/16-12 in
Fitting Thread Type 2
SAE Male O-Ring Boss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0700-20-16
Zoro #
G815457362
UPC #
-
Country of Origin
China
Dimensions
Length
2.2 in
Fitting Thread Size 2
1-5/16-12 in
Outside Dia.
1.25 in
Fitting Thread Size 1
1-5/8-12 in
Details
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 2
SAE Male O-Ring Boss
Fitting Thread Type 1
JIC 37 Degrees Flare
Description
Fitting Shape: StraightHydraulic Fitting Connection Type: 1-1/4 In. Male JIC; 1 In. Male ORB Also known as 6400-20-16-O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.