Straight Thread Connector, 1/2in. Male JIC, 3/8in. Male O-Ring Boss

  • Mfr # 0700-08-06

  • Zoro # G615457432


product price:  $2.15
/ea
Sold in multiples of 6 for $12.90

Key Features

Length
1.44 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 2
9/16-18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0700-08-06
Zoro #
G615457432
UPC #
-
Country of Origin
China

Dimensions

Length
1.44 in
Fitting Thread Size 2
9/16-18 in
Fitting Thread Size 1
3/4-16 in
Outside Dia.
0.5 in

Details

Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE Male O-Ring Boss

Description

Fitting Shape: StraightHydraulic Fitting Connection Type: 1/2 In. Male JIC; 3/8 In. Male ORB Also known as 6400-08-06-O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.