Straight Thread Connector, 1/4in. Male JIC, 1/4'' Male O-Ring Boss Straight

  • Mfr # 0700-04-04

  • Zoro # G515457259


product price:  $1.15
/ea
Sold in multiples of 12 for $13.80

Key Features

Length
1.23 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 2
7/16-20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0700-04-04
Zoro #
G515457259
UPC #
-
Country of Origin
China

Dimensions

Length
1.23 in
Fitting Thread Size 2
7/16-20 in
Outside Dia.
0.25 in
Fitting Thread Size 1
7/16-20 in

Details

Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE Male O-Ring Boss

Description

Fitting Shape: StraightHydraulic Fitting Connection Type: 1/4 In. Male JIC; 1/4 In. Male ORBAlso known as 6400-04-04-O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.