
Straight Thread Connector, 1/4in. Male JIC, 3/8'' Male O-Ring Boss Straight
Mfr # 0700-04-06
Zoro # G915457439
product price:Â $1.45
/ea
Sold in multiples of 10 for $14.50
Key Features
Length
1.28 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Size 2
9/16-18 in
Fitting Thread Type 2
SAE Male O-Ring Boss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0700-04-06
Zoro #
G915457439
UPC #
-
Country of Origin
China
Dimensions
Length
1.28 in
Fitting Thread Size 2
9/16-18 in
Fitting Thread Size 1
7/16-20 in
Outside Dia.
0.25 in
Details
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 2
SAE Male O-Ring Boss
Fitting Thread Type 1
JIC 37 Degrees Flare
Description
Fitting Shape: StraightHydraulic Fitting Connection Type: 1/4 In. Male JIC; 3/8 In. Male ORBAlso known as 6400-04-06-O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.