Straight Thread Connector, 1in. Male JIC, 1/2in. Male O-Ring Boss

  • Mfr # 0700-16-08

  • Zoro # G415457427


product price:  $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Length
1.97 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Outside Dia.
1 in
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0700-16-08
Zoro #
G415457427
UPC #
-
Country of Origin
China

Dimensions

Length
1.97 in
Outside Dia.
1 in
Fitting Thread Size 1
1-5/16-12 in
Fitting Thread Size 2
3/4-16 in

Details

Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE Male O-Ring Boss

Description

Fitting Shape: StraightHydraulic Fitting Connection Type: 1 In. Male JIC; 1/2 In. Male ORB Also known as 6400-16-08-O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.