
Straight Thread Connector, 2in. Male JIC, 2in. Male O-Ring Boss
Mfr # 0700-32-32
Zoro # G815457423
product price: $30.45
/eaKey Features
Length
2.78 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Outside Dia.
2 in
Fitting Thread Type 2
SAE Male O-Ring Boss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0700-32-32
Zoro #
G815457423
UPC #
-
Country of Origin
China
Dimensions
Length
2.78 in
Outside Dia.
2 in
Fitting Thread Size 1
2-1/2-12 in
Fitting Thread Size 2
2-1/2-12 in
Details
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 2
SAE Male O-Ring Boss
Fitting Thread Type 1
JIC 37 Degrees Flare
Description
Fitting Shape: StraightHydraulic Fitting Connection Type: 2 In. Male JIC; 2 In. Male ORB Also known as 6400-32-32-O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.