Straight Thread Connector, 3/8in. Male JIC, 3/8in. Male O-Ring Boss

  • Mfr # 0700-06-06

  • Zoro # G815457492


product price:  $1.35
/ea
Sold in multiples of 9 for $12.15

Key Features

Length
1.3 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 2
SAE Male O-Ring Boss
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0700-06-06
Zoro #
G815457492
UPC #
-
Country of Origin
China

Dimensions

Length
1.3 in
Outside Dia.
0.38 in
Fitting Thread Size 2
9/16-18 in
Fitting Thread Size 1
9/16-18 in

Details

Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 2
SAE Male O-Ring Boss
Fitting Thread Type 1
JIC 37 Degrees Flare

Description

Fitting Shape: StraightHydraulic Fitting Connection Type: 3/8 In. Male JIC; 3/8 In. Male ORB Also known as 6400-06-06-O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.