Straight Thread Connector, 5/16in. Male JIC, 1/4in. Male O-Ring Boss

  • Mfr # 0700-05-04

  • Zoro # G915457491


product price:  $1.45
/ea
Sold in multiples of 9 for $13.05

Key Features

Length
1.24 in
Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 2
SAE Male O-Ring Boss
Fitting Thread Size 2
7/16-20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0700-05-04
Zoro #
G915457491
UPC #
-
Country of Origin
China

Dimensions

Length
1.24 in
Fitting Thread Size 2
7/16-20 in
Outside Dia.
0.31 in
Fitting Thread Size 1
1/2-20 in

Details

Fitting Shape
Straight Connector
Fitting Material
Steel
Fitting Thread Type 2
SAE Male O-Ring Boss
Fitting Thread Type 1
JIC 37 Degrees Flare

Description

Fitting Shape: StraightHydraulic Fitting Connection Type: 5/16 In. Male JIC; 1/4 In. Male ORB Also known as 6400-05-04-O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.