Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee Forged, 1/2in. Male JIC

  • Mfr # 0430-08-08-08

  • Zoro # G715457530


product price: $4.55
/ea
Sold in multiples of 3 for $13.65

Key Features

Length
2.5 in
Fitting Shape
Union Tee
Fitting Material
Steel
Fitting Thread Size 1
3/4-16 in
Outside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0430-08-08-08
Zoro #
G715457530
UPC #
-
Country of Origin
China

Dimensions

Length
2.5 in
Fitting Thread Size 1
3/4-16 in
Outside Dia.
0.5 in
Fitting Thread Size 2
3/4-16 in

Details

Fitting Shape
Union Tee
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Type 2
37 Degree Male JIC Flare

Description

Fitting Shape: TeeHydraulic Fittings Connection Type: 08 Male JIC; 08 Male JIC; 08 Male JICAlso known as 2603-08-08-08-FG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.