Zoro Homepage

Tee Forged, 1in. Male JIC

  • Mfr # 0430-16-16-16

  • Zoro # G815457270


product price: $18.25
/ea

Key Features

Length
3.62 in
Fitting Shape
Union Tee
Fitting Material
Steel
Fitting Thread Size 2
1-5/16-12 in
Fitting Thread Type 1
37 Degree Male JIC Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0430-16-16-16
Zoro #
G815457270
UPC #
-
Country of Origin
China

Dimensions

Length
3.62 in
Fitting Thread Size 2
1-5/16-12 in
Fitting Thread Size 1
1-5/16-12 in
Outside Dia.
1 in

Details

Fitting Shape
Union Tee
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare
Fitting Thread Type 2
37 Degree Male JIC Flare

Description

Fitting Shape: TeeHydraulic Fittings Connection Type: 16 Male JIC; 16 Male JIC; 16 Male JICAlso known as 2603-16-16-16-FG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.