Zoro Homepage

Tee Forged, 3/4in. Male JIC

  • Mfr # 0430-12-12-12

  • Zoro # G615457494


product price: $10.49
/ea
Sold in multiples of 2 for $20.98

Key Features

Length
3.32 in
Fitting Shape
Union Tee
Fitting Material
Steel
Fitting Thread Type 2
37 Degree Male JIC Flare
Fitting Thread Type 1
37 Degree Male JIC Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0430-12-12-12
Zoro #
G615457494
UPC #
-
Country of Origin
China

Dimensions

Length
3.32 in
Fitting Thread Size 1
1-1/16-12 in
Outside Dia.
0.75 in
Fitting Thread Size 2
1-1/16-12 in

Details

Fitting Shape
Union Tee
Fitting Material
Steel
Fitting Thread Type 2
37 Degree Male JIC Flare
Fitting Thread Type 1
37 Degree Male JIC Flare

Description

Fitting Shape: TeeHydraulic Fittings Connection Type: 12 Male JIC; 12 Male JIC; 12 Male JICAlso known as 2603-12-12-12-FG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.