Zoro Homepage

141047 Grade Stake 2 x 2 x 24 in. - pack of 12

  • Mfr # PI713727

  • Zoro # G804147595


product price: $39.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI713727
Zoro #
G804147595
UPC #
657248332198
Country of Origin
China

Description

Features
  • Size : 2" x 2" x 24"
  • Provides a durable stake for a full range of needs including gardening construction and surveying
Specifications
  • Dimension: 4.75" H x 6.5" W x 24.75" L
  • Weight: 8.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.