Zoro Homepage

141051 Grade Stake 1 x 2 x 36 in. -

  • Mfr # PI1495331

  • Zoro # G704147565


product price: $61.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI1495331
Zoro #
G704147565
UPC #
780997012957
Country of Origin
China

Description

Features
  • Size: 1" x 2" x 36"
  • Provides a durable stake for a full range of needs including gardening construction and surveying
Specifications
  • Dimension: 36.75" H x 6.5" W x 4.75" L
  • Weight: 14.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.