Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pipers Pit 155 mm Oval Flush Pull with Spring Loaded Cover; Satin US32D - 630 Stainless Steel PI332106

155 mm Oval Flush Pull with Spring Loaded Cover; Satin US32D - 630 Stainless Steel (Discontinued)

  • Mfr # PI332106
  • Zoro # G303747128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI332106
Zoro #
G303747128
UPC #
661541461769
Country of Origin
China

Description

brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.

Specifications
  • Color: Satin US32D
  • Size: 155 mm
  • Material: 630 Stainless Steel
  • Quantity: 10
  • Lead Time Min: 2
  • Lead Time Max: 3
  • Collection: Flush Stainless Steel Handle
  • Assembly Required: No
  • Packaging Type: Bag
  • Package Box: 10 Pieces
  • Dimensions: 1 49/64" H x 6 7/64" W
  • Weight: 0.26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.