Zoro Homepage

17 x 16.5 x 39 in. Spiral Showcase Plant Stand; White

  • Mfr # PI5752

  • Zoro # G704016984


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI5752
Zoro #
G704016984
UPC #
657248157067
Country of Origin
China

Description

Give four of your favorite plants a supremely stylish showcase! This iron plant stand features four mesh platforms, a curved "banister" and four scrolling feet below, and its all covered in a pretty white finish. Standing at more than three feet tall, it's a grand way to exhibit your green thumb.

Features
  • Spiral Showcase Plant Stand
Specifications
  • Color: White
  • Material: Iron
  • Dimension: 17" x 16.5" x 39"
  • Weight: 5.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.