Zoro Homepage

Trading Juwel BioStar - 1500 Premium Cold Frame

  • Mfr # PI293996

  • Zoro # G304041591


product price: $546.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI293996
Zoro #
G304041591
UPC #
661541073290
Country of Origin
China

Description

Get a Great Start On The Growing Season. These Cold Frames Are The Finest in European Design. Weather Resistant With 8mm Polycarbonate Double Skin Panes and a Sturdy Weather-Resistant Aluminum Frame. Three Windows, Two Adjustable Wind-Proof Ventilators Per Window and One Window With Automatic Opener. Unique "No-Drip" Coating Prevents Condensations On Plants. These Cold Frames are UV-Resistant, Has a 10 Year Guarantee Against Yellowing of Panes. Includes 2 Corner Stakes and Has Rounded Edges For Child Safe Design.
  • Patented design.
  • Easy to assemble.
  • Made in Austria.
  • Dimensions: 32" x 59" x 20".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.