Shop PIPRD
See all product information
Create Account
Floor Marking Crosswalk, 3ftx15ft
- Mfr # STCW_PCWFL36x180
- Zoro # G824158205
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Sign Mounting Style
Pressure Sensitive Adhesive
Retroreflective Grade
No
Sign Background Color
Red, White
Sign Shape
Rectangle
Application
Floor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STCW_PCWFL36x180
- Zoro #
- G824158205
- UPC #
- -
- Country of Origin
- United States
- Sign Mounting Style
- Pressure Sensitive Adhesive
- Retroreflective Grade
- No
- Sign Background Color
- Red, White
- Sign Shape
- Rectangle
- Application
- Floor
- Item
- Floor Sign
- Glow-in-the-Dark
- No
- Finish
- Matte Grain Texure
- Sign Material
- Rigid Plastic with Pressure Sensitive Adhesive
- UV Resistant
- Yes
Dimensions
- Width
- 36 in
- Thickness
- 0.025 in
- Length
- 180 in
Description
Industrial grade floor marking crosswalk made with rigid plastic outer layer and strong peel and stick adhesive. Made to withstand forklift and other warehouse vehicle traffic. These crosswalks draw the attention of pedestrians and forklift operators to improve awareness and safety at high risk intersections. The crosswalks feature a bright yellow with contrasting black diagonal hazard stripes for increased visibility and include text reading "Pedestrian Crossing" along forlklift pathway and "Watch for Forklifts" along pedestrian pathway. Peel and stick to a clean dry floor for lasting and clear floor marking. Outer surface is slip resistant, scuff resistant and is easily cleaned
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.