Shop PIPRD
See all product information
Create Account
Industrial Floor Marking Number, 3
- Mfr # ST8x4.5Y3
- Zoro # G424158285
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Sign Mounting Style
Pressure Sensitive Adhesive
Sign Background Color
Yellow, Black
UV Resistant
Yes
Sign Material
Rigid Plastic with Pressure Sensitive Adhesive
Thickness
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST8x4.5Y3
- Zoro #
- G424158285
- UPC #
- -
- Country of Origin
- United States
- Sign Mounting Style
- Pressure Sensitive Adhesive
- Sign Background Color
- Yellow, Black
- UV Resistant
- Yes
- Sign Material
- Rigid Plastic with Pressure Sensitive Adhesive
- Item
- Floor Sign
- Retroreflective Grade
- No
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Finish
- Matte Grain Texure
- Application
- Floor
Dimensions
- Thickness
- 0.025 in
- Length
- 8 in
- Width
- 4.5 in
Description
Industrial marking number with rigid plastic outer layer and strong peel and stick adhesive. Made for application to floors as well as vertical surfaces such as doors, walls, racks, and equipment. Made to withstand forklift and other warehouse vehicle traffic for floor applications. Peel and stick to a smooth, clean surfaces for lasting and marking. Outer surface is slip resistant, scuff resistant and is easily cleaned. Use durable adhesive numbers to clearly mark locations of equipment, inventory, areas, bays, etc. Contrast of black text on yellow background makes these easily visible. Combine characters in a column or row by aligning edges. Overall dimensions of these adhesive numbers are 8" tall by 4.5" wide for single digit, 8x8" for double digit, 8x10" for triple digit, and 8x12" for four digit.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.