Shop PIPRD
See all product information
Create Account
Keep Clear Do Not Block Floor Sign, 24"x36"
- Mfr # STKCDNB2436
- Zoro # G824158250
product price:Â
$
49.89
/ea
Key Features
Application
Floor
UV Resistant
Yes
Finish
Matte Grain Texure
Sign Shape
Rectangle
Thickness
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STKCDNB2436
- Zoro #
- G824158250
- UPC #
- -
- Country of Origin
- United States
- Application
- Floor
- UV Resistant
- Yes
- Finish
- Matte Grain Texure
- Sign Shape
- Rectangle
- Item
- Floor Sign
- Retroreflective Grade
- No
- Glow-in-the-Dark
- No
- Sign Background Color
- Yellow, Black
- Sign Material
- Rigid Plastic with Pressure Sensitive Adhesive
- Sign Mounting Style
- Pressure Sensitive Adhesive
Dimensions
- Thickness
- 0.025 in
- Width
- 24 in
- Length
- 36 in
Description
These heavy duty floor signs are .025'' thick and made with tough rigid plastic and permanent adhesive to withstand warehouse vehicle traffic. Keep Clear Do Not Block signs clearly mark areas on the floor to prevent clutter and maintain compliance with regulatory safety standards. Peel and stick to a clean dry floor for lasting and clear floor marking. Apply this Keep Clear Do Not Block Floor Sign in front of electrical panels, crititcal emergency equipment, fire extinguishers, and other areas where access or clearance is needed. Durable peel and stick sign with permanent adhesive made for warehouse traffic.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.