Shop PIPRD
See all product information
Create Account
Stop Alto Bilingual Floor Sign, 12"
- Mfr # STSTOPALTO12
- Zoro # G624158252
product price:Â
$
15.89
/ea
Key Features
Thickness
0.025 in
Sign Material
Rigid Plastic with Pressure Sensitive Adhesive
UV Resistant
Yes
Length
12 in
Retroreflective Grade
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STSTOPALTO12
- Zoro #
- G624158252
- UPC #
- -
- Country of Origin
- United States
- Item
- Floor Sign
- Sign Material
- Rigid Plastic with Pressure Sensitive Adhesive
- UV Resistant
- Yes
- Retroreflective Grade
- No
- Application
- Floor
- Sign Background Color
- Red, White
- Sign Mounting Style
- Pressure Sensitive Adhesive
- Finish
- Matte Grain Texure
- Glow-in-the-Dark
- No
- Sign Shape
- Octagon
Dimensions
- Thickness
- 0.025 in
- Length
- 12 in
- Width
- 12 in
Description
Industrial grade floor sign made with rigid plastic outer layer and strong peel and stick adhesive. Made to withstand forklift and other warehouse vehicle traffic. Command forklift operators to STOP in English and Spanish language. Peel and stick to a clean dry floor for lasting and clear floor marking. Outer surface is slip resistant, scuff resistant and is easily cleaned.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.