Shop PIPRD
See all product information
Create Account
Stop Watch For Pedestrians Floor Sign, 16"
- Mfr # STSTOPW4PED16
- Zoro # G024158258
product price:Â
$
26.49
/ea
Key Features
Sign Material
Rigid Plastic with Pressure Sensitive Adhesive
Length
16 in
Sign Shape
Octagon
Sign Background Color
Red, White
Thickness
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STSTOPW4PED16
- Zoro #
- G024158258
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Rigid Plastic with Pressure Sensitive Adhesive
- Sign Shape
- Octagon
- Sign Background Color
- Red, White
- Item
- Floor Sign
- Finish
- Matte Grain Texure
- Glow-in-the-Dark
- No
- Retroreflective Grade
- No
- UV Resistant
- Yes
- Application
- Floor
- Sign Mounting Style
- Pressure Sensitive Adhesive
Dimensions
- Length
- 16 in
- Thickness
- 0.025 in
- Width
- 16 in
Description
Industrial grade floor sign made with rigid plastic outer layer and strong peel and stick adhesive. Made to withstand forklift and other warehouse vehicle traffic. Command forklift operators to stop and look out for pedestrian traffic to improve safety. Peel and stick to a clean dry floor for lasting and clear floor marking. Outer surface is slip resistant, scuff resistant and is easily cleaned.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.