Shop PIPRD
See all product information
Create Account
Trash Can Floor Sign, 12"
- Mfr # STTC12Y
- Zoro # G024158197
product price:Â
$
15.89
/ea
Key Features
Sign Material
Rigid Plastic with Pressure Sensitive Adhesive
Retroreflective Grade
No
Sign Mounting Style
Pressure Sensitive Adhesive
Thickness
0.025 in
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STTC12Y
- Zoro #
- G024158197
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Rigid Plastic with Pressure Sensitive Adhesive
- Retroreflective Grade
- No
- Sign Mounting Style
- Pressure Sensitive Adhesive
- Item
- Floor Sign
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Application
- Floor
- Sign Shape
- Circle
- Finish
- Matte Grain Texure
- Sign Background Color
- Yellow, Black
Dimensions
- Thickness
- 0.025 in
- Length
- 12 in
- Width
- 12 in
Description
Industrial grade floor sign made with rigid plastic outer layer and strong peel and stick adhesive. Made to withstand forklift and other warehouse vehicle traffic. Peel and stick to a clean dry floor for lasting and clear floor marking. Outer surface is slip resistant, scuff resistant and is easily cleaned. Use this durable floor sign to locate trash cans. Keep your workplace in order and running efficiently by making everyone aware of trash locations and where the bins should be returned after being emptied.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.