100 Heated Hose
Mfr # PWL-05-100
Zoro # G613324156
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PWL-05-100
Zoro #
G613324156
UPC #
-
Country of Origin
China
Dimensions
Hose Length
100 ft
Details
Item
Heated Water Hose
Description
100 200 PSI 500W heated hose No more frozen hoses Provides constant source of water In freezing temperatures Thermostatically controlled Turns on when temperatures are below 40 degrees Off when temperatures are above 50 degrees Tested to 42 degrees -41 degrees Grounded power supply & nickel plated brass female & male coupling Protective bend restrictors at both ends Abrasion resistant cover Knit reinforcing UL Listed Met Approved FDA Approved materials 18 Month warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.