Heated Hose, Pvc, Blue/White Stripe, 25 Ft. 00008 (Discontinued)
- Mfr # PWL-03-25
- Zoro # G902683094
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWL-03-25
Zoro #
G902683094
UPC #
850558005169
Country of Origin
China
Dimensions
Hose Inside Dia.
7
Hose Length
14.5
Height
4.8
Width (In.)
14.5
Details
Hose Color
Blue with White Stripe
Description
Delivering water outdoors when temperatures dip below freezing doesn't have to be difficult - not when you have this PVC Heated Hose. Heating element plugs into any standard 110V GFCI outlet and draws 180W. Comes with a 72", 110V electrical cord. Meets UL and CSA requirements for heated, outdoor electric appliances. Safe for drinking water when used with a clean potable water source.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.