Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FB2 Series 700 PB700FB2 Pellet Grill

  • Mfr # 11087

  • Zoro # G321888889


product price: $629.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11087
Zoro #
G321888889
UPC #
684678110874
Country of Origin
China

Description

Achieve world-class barbecue in your own backyard with the Pit Boss 700FB2 wood pellet grill and smoker. Skillfully infuse your food with wood-fired flavor thanks to the easy-to-read digital control pad quick dial-in temperature range and included meat probe. These grills are equipped with the Bigger Hotter Heavier features Pit Boss is known for and built to entertain a crowd for years to come. The PB700FB2 also includes deluxe features such as a 21-pound hopper with easy cleanout door 2 racks of porcelain coated steel cooking grates for perfect sear marks a built-in flame broiler for searing and a high temperature matte black powder coat finish. 747 square inches of cooking space. Reach temperatures from 180 Deg F to 500 Deg F with the dial-in digital control board with LED read-out. The 21-pound hopper holds enough pellets to cook even the lowest and slowest dishes. Turn up the heat with the Flame Broiler Lever which allows for direct flame searing up to 1000 Deg F. 2 porcelain coated steel cooking grids for easy cleaning. 2 meat probe ports allow you to optimize temperature. 1 meat probe is included with purchase. The solid bottom shelf gives you the option for additional storage space. Our grease management system consists of a simple steel bucket. Just replace the foil liner for easy clean up. Fueled by 100% hardwood pellets. 8-In-1 cooking versatility. You can grill smoke bake roast sear braise char-grill and BBQ all on one appliance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.