Zoro Homepage

Pit Posse PP145O Aluminum Bike Stand; Orange

  • Mfr # PP145O

  • Zoro # G704026938


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP145O
Zoro #
G704026938
UPC #
-
Country of Origin
China

Description

Features
  • Features sturdy aluminum with reinforced construction
  • Stand is 17 inches high with durable rubber pad
  • Drain hole for quick and easy oil changes
  • Gussets on legs prevent sinking into ground
Specifications
  • Color: Orange
  • Dimension: 17" H x 17" W x 17" L
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.