Zoro Homepage

Pit Posse PP2541 11 in. Straight Tire Iron

  • Mfr # PP2541

  • Zoro # G403788618


product price: $32.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP2541
Zoro #
G403788618
UPC #
-
Country of Origin
China

Description

Features
  • Made of cold forged steel
  • One end straight and one end curved
  • Easy to use
Specifications
  • Size: 11 in.
  • Country of Origin: Taiwan
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.