Zoro Homepage

Pit Posse PP2585 36 mm Axle Wrench

  • Mfr # PP2585

  • Zoro # G404048971


product price: $35.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP2585
Zoro #
G404048971
UPC #
-
Country of Origin
China

Description

Features
  • Hard to find 36mm axle wrench
  • Made from hardened vanadium steel
  • Contoured rubber grip
  • 3/8 inch Drive torque wrench opening
  • Known fitments 2002 and later Harley-Davidson FLH models, and some Buells
Specifications
  • Size: 36 mm
  • Country of Origin: Taiwan
  • Weight: 0.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.