BASKET, FRY(11" X 5-5/8", FH) for Pitco - Part# PTP6072125

  • Mfr # PTP6072125

  • Zoro # G303554085


product price: $50.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTP6072125
Zoro #
G303554085
UPC #
-
Country of Origin
United States

Description

STANDARD FRYER BASKET 11in L X 5-5/8in W X 4-1/8in H FRONT;HOOK;HEIGHT: 4-1/8in, 105 MM;LENGTH: 11in, 279 MM;ARCHER WIRE, MADE IN THE USA AND NSF APPROVED;PLATING: NICKEL-PLATED;TYPE: FRONT HOOK;TWIN;WEIGHT: 2.01 LB;WIDTH: 5-5/8in, 143 MM;MODELS USED IN:;FRYMASTER J1C, J1X, MJ15;KEATING 10 X 11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.