Zoro Homepage
This item is Discontinued.
Pitco Frialator 40 Lb Commercial Natural Gas Fryer 35C+S

Frialator 40 Lb Commercial Natural Gas Fryer (Discontinued)

  • Mfr # 35C+S
  • Zoro # G900531571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35C+S
Zoro #
G900531571
UPC #
-
Country of Origin
Unknown

Description

Natural Gas Economy Fryer; 15.13 in (W) x 30.28 in (D) x 47.28 in (H); 14 in x 14 in cooking area; Medium-duty restaurant design; 35-40 lb. fat capacity; Mechanical thermostat maintains temperature between 200° & 400°F; Temperature limit; For propane conversion use SKU 511504; Stainless Steel tank, door & front; 90,000 BTU'S; Cooks 63 lbs of fries per hour; Includes (2) baskets with coated handles; 6 in adjustable legs; 1 1/4 in NPT drain; This fryer comes with a built in regulator that can handle up to 1/2 lb of pressure; NSF certified; When installing a new piece of equipment, it is strongly recommended you replace the gas supply hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.