Shop PITCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fryer Filter, Mobile
Mfr # RP18
Zoro # G323355242
product price:Â $9,869.99
/eaKey Features
Voltage
120V, 220/240V
Compatible with Manufacturer Model Number
All Pitco 18 Size Fryers
Overall Length
34 in
Horsepower
1/3 hp
Overall Width
20 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RP18
Zoro #
G323355242
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
34 in
Overall Width
20 1/4 in
Overall Height
24 in
Overall Diameter
20 1/4 in
Details
Voltage
120V, 220/240V
Compatible with Manufacturer Model Number
All Pitco 18 Size Fryers
Horsepower
1/3 hp
Compatible Product Type
Fryer
Product Type
Portable Filtration Unit
Item
Fryer Filter
Compatible Manufacturer Part Number
All Pitco 18 Size Fryers
Description
Fryer Filter, Mobile
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.