Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle

  • Mfr # P6071190

  • Zoro # G402219113


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6071190
Zoro #
G402219113
UPC #
-
Country of Origin
China

Description

, Length 4-3/4", Mount Centers 4";Screw Size 10-24, Finish Polished Chrome;Material Die Cast Metal, Nsf Approved.;Frymaster Fryer Filter, Filter Magic Ii, Footprint Ii;Keating Fryer 2000 Series Gas Pasta Cooker, Instant Recovery;Pre-2000 Series, Lb100, Lb165, Lb200, Miraclean Electric;Griddle Pre-2000 Series, Miraclean Gas Griddle Pre-2000;Series ;Pitco Fryer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.