40 gal Trash Can Liners, Standard-Duty, 1.7 mil, Black, 100 PK

  • Mfr # PCRL404620K

  • Zoro # G008995787


product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns

Key Features

Capacity
40 gal
Strength Rating
Standard-Duty
Bag Closure Type
Open Style
Material
PCR LLDPE
Thickness
1.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCRL404620K
Zoro #
G008995787
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.7 mil
Width
40"
Height
46"

Details

Capacity
40 gal
Strength Rating
Standard-Duty
Bag Closure Type
Open Style
Material
PCR LLDPE
Color
Black
Item
Trash Can Liners
Package Configuration
Roll
Seal
Star Bottom Seal
Application
Can Liner

Description

Perforated for easy dispensing. Simple inventory control. Saves storage space. Star seal bottom to prevent leakage and add strength to the can liner.


  • • Perforated for easy dispensing.
  • • Simple inventory control.
  • • Saves storage space.
  • • Star seal bottom to prevent leakage and add strength to the can liner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.