Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pitt Plastics 60 gal 0.75 mil, White, 100 PK MT601XW

60 gal 0.75 mil, White, 100 PK (Discontinued)

  • Mfr # MT601XW
  • Zoro # G103666124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT601XW
Zoro #
G103666124
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 mil
Width
38"
Height
58"

Details

Capacity
60 gal
Material
Linear Low-Density Polyethylene
Scent
Unscented
Color
White
Application
Can Liner

Description

Can liners are interleaved, which means they overlap on the coreless roll and are easy to dispense. Features star seal bottom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.