This item is Discontinued.

Pitt Plastics 16 gal Trash Bags, 24 in x 32 in, Extra Heavy-Duty, 0.9 mil, Black, 500 PK EC243209K

16 gal Trash Bags, 24 in x 32 in, Extra Heavy-Duty, 0.9 mil, Black, 500 PK (Discontinued)

  • Mfr # EC243209K
  • Zoro # G5203272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC243209K
Zoro #
G5203272
UPC #
48063160224
Country of Origin
United States

Dimensions

Thickness
0.9 mil
Size
24 in x 32 in
Height
32 in
Width
24 in

Details

Capacity
16 gal
Strength Rating
Extra Heavy-Duty
Material
Plastic
Color
Black
Item
Trash Bags
Bags Per Roll
500
Application
Can Liner

Description

Pitt Plastics Eco-Strong Can Liner, 16 gal, 0.9 mil, 32" x 24", Black, 500/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.