45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 1.5 mil, Black, 100 PK

  • Mfr # EC404615K

  • Zoro # G203666246


product price: $57.55
/pk 100, $0.58/ea

Key Features

Capacity
45 gal
Strength Rating
Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.5 mil
Size
40 in x 46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC404615K
Zoro #
G203666246
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Size
40 in x 46 in
Height
46 in
Width
40 in

Details

Capacity
45 gal
Strength Rating
Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Scent
Unscented
Color
Black
Item
Trash Bags
Bags Per Roll
100
Application
Can Liner

Description

Strong and durable can liners are economically priced. Star-sealed for strength and feature coreless rolls for easy dispensing. Durable can liners are an excellent choice for home or office use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.