Eco Strong Can Liners, 60 gal, 1.35 mil, 38in x 58in, Black, Perforated Roll, 100PK

  • Mfr # EC385812K

  • Zoro # G315960836


product price:  $61.55
/pk 100, $0.62/ea

Key Features

Package Configuration
Perforated Roll
Seal
Star (Bottom)
Bag Closure Type
Open-Face
Thickness
1.35 mil
Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC385812K
Zoro #
G315960836
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.35 mil
Width
38 in
Height
58 in

Details

Package Configuration
Perforated Roll
Seal
Star (Bottom)
Bag Closure Type
Open-Face
Item
LDPE Waste Can Liners
Color
Black
Material
Recycled Linear Low-Density Polyethylene (LLDPE)

Description

Strong and durable can liners are economically priced. Star-sealed for strength and feature coreless rolls for easy dispensing. Durable can liners are an excellent choice for home or office use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.