Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pitt Plastics 30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 10 microns, Natural, 500 PK MR30371MC

30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 10 microns, Natural, 500 PK (Discontinued)

  • Mfr # MR30371MC
  • Zoro # G4187475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR30371MC
Zoro #
G4187475
UPC #
48063167124
Country of Origin
United States

Dimensions

Thickness
10 microns
Size
30 in x 37 in
Width
30 in
Height
37 in

Details

Capacity
30 gal
Strength Rating
Medium-Duty
Material
Polyethylene/Linear Low-Density Polyethylene (LLDPE) Resins
Color
Natural
Item
Trash Bags
Bags Per Roll
500
Application
Can Liner

Description

Pitt Plastics High-Density Coreless Mini-Roll Can Liners, 30 gal, 10 microns, 30" x 37", Natural, 500/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.