
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI3947S
Zoro #
G5202782
UPC #
48063014534
Country of Origin
United States
Dimensions
Thickness
1.7 mil
Height
47"
Width
39"
Details
Capacity
45 gal
Material
Resin
Color
Silver
Application
Can Liner
Description
Pitt Plastics Titanium Low-Density Can Liners, 45 gal, 1.7 mil, 39" x 47", Silver, 50/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.