Belt Barrier, Black Cartridge, Black and Yellow 10' Belt, PR

  • Mfr # 751751

  • Zoro # G315510758


product price: $43.49
/pr

Key Features

Belt Color
Black & Yellow
Material
Steel
Width (In.)
1.89 in
Height (In.)
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751751
Zoro #
G315510758
UPC #
-
Country of Origin
China

Dimensions

Belt Length
118.11 in
Width (In.)
1.89 in
Height (In.)
5.51 in

Details

Item
Retractable Belt Barrier
Belt Color
Black & Yellow
Material
Steel

Description

The QChamp WallTough Belt Barrier is a reliable solution for managing high-traffic areas. Its durable steel mounting plate ensures quick and secure installation on any flat surface, keeping the barrier firmly in place even in busy environments.The vibrant striped belt extends up to 10' and features an integrated belt brake, eliminating sudden snaps and allowing for smooth, controlled retraction every time. Weighing just 2 lbs, this lightweight yet robust barrier is easy to install and handle, making it perfect for controlling or restricting access in any space.


  • Steel Mounting Plate - Ensures secure installation on any flat surface for stability in high-traffic areas.
  • 10' Striped Belt with Brake - Prevents sudden snaps for smooth and safe retraction.
  • Lightweight Construction - Weighs just 2 lbs, making it easy to install and reposition.
  • Durable Design - Perfect for managing access in busy environments with minimal maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.