Zoro Homepage

Braided Red Rope, 5', Gold Finish Clip

  • Mfr # 741599

  • Zoro # G215510735


product price: $26.99
/ea

Key Features

Color
Red
Overall Length
59.05 in
Rope Diameter
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741599
Zoro #
G215510735
UPC #
-
Country of Origin
China

Dimensions

Overall Length
59.05 in
Rope Diameter
1.26 in

Details

Item
Braided Rope
Color
Red

Description

The QChamp Regal Braided Rope adds an elegant touch to any space, making it the ideal choice for professional crowd management and restricted access. Perfectly paired with the Regal Rope Post Set, this braided rope enhances the aesthetic of any venue while providing practical functionality.Crafted with a polished design, the Regal Braided Rope features gold-finished clips for quick and secure attachment, ensuring effortless setup. The durable, high-quality rope maintains its shape and integrity, offering long-lasting performance in both high-profile and everyday settings.From guiding guests at exclusive events to managing queues in theatres or museums, the Regal Braided Rope is a versatile and stylish solution that combines elegance with reliability.


  • Gold-Finished Clips - Quick and secure attachment to posts or hooks, ensuring fast and easy setup.
  • Braided Design - Offers a polished and professional appearance, enhancing the elegance of any venue.
  • Classic Appeal - Blends seamlessly into both modern and traditional décor for a timeless look.
  • Versatile Use - Ideal for museums, theatres, and high-profile events to elevate crowd control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.