Cable Ramp, 45 mm H, 1010 mm L, 250 mm W, 2 Channel, Rubber, Black, Yellow

  • Mfr # 756352

  • Zoro # G915510745


product price: $53.07
/ea

Key Features

Height
45 mm
Length
1010 mm
Width
250 mm
Number of Channels
2
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756352
Zoro #
G915510745
UPC #
-
Country of Origin
China

Dimensions

Height
45 mm
Length
1010 mm
Width
250 mm
Channel Width
1.18 in

Details

Item
Cable Ramp
Number of Channels
2
Material
Rubber
Color
Black, Yellow

Description

The CR2 Protective Cable Cover Ramp offers durable, long-lasting protection for cables in light pedestrian areas. Its dual-channel design securely organizes and shields cables, preventing damage and ensuring a tidy setup.The bright yellow lid ensures the ramp is easily seen, reducing tripping hazards, while the skid-resistant surface enhances safety by minimizing the risk of slips. Made from tough rubber, the CR2 cover is built to withstand regular use and can easily connect with additional covers for continuous cable protection.Perfect for car parks, schools, offices, and event spaces, the CR2 Pedestrian Cable Cover keeps cables safe and environments secure.


  • Dual-Channel Design - Organizes and shields cables to prevent damage.
  • Bright Yellow Lid - Enhances visibility and reduces tripping hazards.
  • Skid-Resistant Surface - Improves safety by minimizing slips.
  • Tough Rubber Construction - Provides durable, long-lasting protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.