Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delineator Chain Post with Base, Set of 6, Red and White, 50' Plastic Chain, 6PK

  • Mfr # 755690

  • Zoro # G115510736


product price: $356.99
/pk 6, $59.50/ea
Free Shipping & Returns

Key Features

Post Diameter
2.48 in
Post Height
39.37 in
Color
Red/White
Overall Length
590.52 in
Base Diameter
15.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
755690
Zoro #
G115510736
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2.48 in
Post Height
39.37 in
Overall Length
590.52 in
Base Diameter
15.74 in

Details

Item
Chain Post Set
Color
Red/White

Description

The MultiMax Delineator Chain Post Set offers a dependable solution for crowd control and access management.This set includes six red-and-white posts connected by a 50' chain, making it ideal for guiding pedestrians and restricting access in both indoor and outdoor spaces. The flexible, weighted bases ensure stability and can absorb impacts without damage, offering long-lasting durability.With its easy assembly and reliable performance, the MultiMax Chain Barrier Kit is perfect for use in shops, warehouses, malls, or any area where pedestrian safety is a top priority.


  • Red-and-White Posts with 50' Chain - Guides pedestrians and restricts access effectively.
  • Weighted, Flexible Bases - Ensures stability and absorbs impact for durability.
  • Easy Assembly - Quick setup for versatile use in various environments.
  • Indoor and Outdoor Applications - Ideal for malls, warehouses, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.