Expandable Gate Barricade, Castor Wheels with Brakes, Plastic, Yellow and Black, 11'

  • Mfr # 763656

  • Zoro # G815510753


product price: $178.44
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Height
37.4 in
Color
Yellow & Black
Folded Width
16.53 in
Overall Width
137.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763656
Zoro #
G815510753
UPC #
-
Country of Origin
China

Dimensions

Overall Height
37.4 in
Folded Width
16.53 in
Overall Width
137.79 in

Details

Item
Expandable Barricade
Material
Plastic
Color
Yellow & Black

Description

The Terminal Expandable Gate Barricade is the ideal solution for quickly blocking off areas and restricting access. Its adjustable width makes it perfect for use in warehouses, airports, and public buildings, providing versatile coverage to meet a variety of needs.The bright yellow color ensures it is easily visible, while the durable construction and integrated brakes on the castor wheels deliver stability and safety during use.For added flexibility, the barrier can be connected to additional units to cover larger areas. When not in use, it folds down compactly, saving valuable storage space. The Terminal Expandable Barrier combines practicality and durability for effective access management.


  • Adjustable Width - Customizable coverage for various spaces and needs.
  • Bright Yellow Color - Ensures visibility for improved safety.
  • Castor Wheels with Brakes - Provides stability and easy maneuverability.
  • Compact Folding Design - Saves storage space when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.