Zoro Homepage

Flexible Delineator Post, Red and White, Reflective, 30''

  • Mfr # 724486

  • Zoro # G015545036


product price: $32.49
/ea

Key Features

Material
Thermoplastic Polyurethane
Color
Red & White
Outside Dia.
7.87 in
Height
29.53 in
Width
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724486
Zoro #
G015545036
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
7.87 in
Height
29.53 in
Width
3.15 in

Details

Item
Flexible Delineator Post
Material
Thermoplastic Polyurethane
Color
Red & White

Description

The XPT Flexible Delineator Post is designed for tough environments, flexing under heavy impacts without breaking. Its bright reflective tape ensures visibility day and night, improving safety in all conditions.With a detachable base, it's quick to install and easy to relocate when needed. Built to bounce back, it's a reliable way to protect people and property in busy areas.Whether controlling access, guiding traffic, or marking hazards, the XPT Flex Post is ideal for schools, hospitals, factories, shopping centers, and airports. A simple and effective solution for safer spaces.


  • Impact-Resistant Design - Flexes under heavy impacts without breaking, ensuring long-lasting durability.
  • Bright Reflective Tape - Enhances visibility day and night, improving safety in all conditions.
  • Detachable Base - Allows quick installation and easy relocation as needed.
  • Versatile Application - Perfect for controlling access, guiding traffic, and marking hazards in schools, hospitals, and busy areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.